Learn More
Choice™ PES (Polyethersulfone) Syringe Filters
Use Choice PES (Polyethersulfone) Syringe Filters for ion chromatography samples, and filtration of tissue cultures, proteins, nucleic acids, and high-temperature liquids.
$94.00 - $112.30
Specifications
Disposable | Single-use |
---|---|
Material | PES |
Material (Membrane) | PES |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
03-253-890
|
Thermo Scientific
CH2225PES |
0.2 μm | 25 mm | No |
Pack of 100 for $112.30
|
|
|||
03-253-894
|
Thermo Scientific
CH4525PES |
0.45 μm | 25 mm | No |
Pack of 100 for $112.30
|
|
|||
03-253-888
|
Thermo Scientific
CH2213PES |
0.2 μm | 13 mm | No |
Pack of 100 for $97.50
|
|
|||
03-253-892
|
Thermo Scientific
CH4513PES |
0.45 μm | 13 mm | No |
Pack of 100 for $94.00
|
|
|||
Description
Obtain precise results in sensitive analysis of your ionic analytes. Thermo Scientific™ Choice™ PES (Polyethersulfone) Syringe Filters are a good option for ion chromatography smaples, tissue culture filtration, and filtration of proteins, nucleic acids, and high-temperature liquids.
Choice syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Performing a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect delicate instruments and prolong column life.
Choice PES Syringe Filters Specifications- Membrane: HPLC certified
- Maximum operating temperature: 100 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- IC sample preparation and analysis
- Dissolution testing
- Protein-based samples in aqueous solutions
- Concentrated acids, chloromethane, chloroform, hexane, acetone, MEK, THF, DMSO
Specifications
Single-use | |
PES | |
HPLC, SPE | |
100 | |
90 psi | |
Syringe Filter |
PES | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Choice |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.