Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Chart and Paper Storage
Drawers are big enough to hold large flat objects, each with a maximum weight limit of 100 lbs. The three shelves (two adjustable) allow storage of over-sized items
Supplier: Diversified Spaces™ 3544830M
Description
- The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- 48 x 30 x 84 in.
- Constructed of solid maple and maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Drawers have full extension glides
- Limited Lifetime Warranty
- Made in the U.S.A.
- Seven large drawers that measure 4 x 44 x 26 in.
- Top of the unit has two adjustable and one fixed shelf
- Two maple doors with a three-point locking system
Specifications
Tall Storage Cabinets with Doors | |
Maple | |
Locks/ two adjustable shelves | |
Chemical Resistant, Earth-friendly UV | |
2.1 m | |
289.3 kg | |
1.21 m |
SEFA, Mas Certified Green | |
Storage/Science classrooms | |
Limited lifetime | |
76 cm | |
638 lb. | |
48 in. | |
Maple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction