Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Chalk Limestone Specimen (Sedimentary Rock)

For use as example of sedimentary rock formed chemically. EISCO Chalk Limestone Specimen (Sedimentary Rock) is made up of organic material, mostly calcium carbonate.
$3.00 - $36.00
Specifications
Packaging | Clear labeled and barcoded bag |
---|---|
For Use With (Application) | Example of sedimentary rock formed chemically |
Product Type | Chalk Limestone Study Specimen (Sedimentary Rock) |
Width (English) | Approx. 1 in. |
Width (Metric) | Approx. 3 cm |
Description
- Chalk is made up of coccolithophores, microscopic fossils composed of calcium carbonate
- Perfect size for use in classroom identification labs and exercises
- Correlates well to Next Generation Science Standards Evidence Statements
- Comes in clear labeled and barcoded bag for storage
Specifications
Clear labeled and barcoded bag | |
Chalk Limestone Study Specimen (Sedimentary Rock) | |
Approx. 3 cm |
Example of sedimentary rock formed chemically | |
Approx. 1 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title