Learn More
United Scientific™ Centripetal Force Kit
Help students to investigate the force on an object in circular motion with United Scientific™ Centripetal Force Kit. An activity guide is included.
Supplier: United Scientific™ UNCFKIT02
Alert:
Prop 65 Warning: Cancer and reproductive harm
Description
Help students to investigate the force on an object in circular motion with United Scientific Centripetal Force Kit. Through a series of simple demonstrations, students will better understand the relationship between the radius of the circular motion, the velocity of the moving object, and the external force required to maintain the motion. Contents:
- Rubber stopper attached to cord approximately 1 m in length
- Plastic tube with beveled ends
- Hanging mass set: 12 aluminum weights - 9 x 20 g, 1 x 10 g, 2 x 5 g
- One 50 g aluminum hanger
- Paperclip (position marker)
- Activity guide included
Specifications
5 to 12 | |
English | |
Physics |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.