Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5910 Ri PROMO
The refrigerated Centrifuge 5910 Ri combines high capacity and performance in a compact footprint with an ergonomic design. An intuitive VisioNize touch interface, advanced temperature management, and full portfolio of rotors make this centrifuge ideal for a broad range of applications.
Supplier: Eppendorf™ 2231001018
![Request Bulk Order](/content/dam/fishersci/glyphs/15395_Quote_Bulk_EN.jpg)
Description
- Large 7-inch VisioNize touch interface for super-fast parameter settings via unique favorites function
- Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1000 mL, as well as all types of MTP, PCR, or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
- High centrifugation speed of up to 22,132 x g (14,000 rpm)
- User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
- Aerosol-tight Eppendorf QuickLock caps and lids for fast and ergonomic lid locking
- Quiet operation to improve your work environment
- Compact footprint to save valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
4 x 1000 mL | |
14,000 rpm (4500 with included rotor) | |
VisioNize™ Touch Interface | |
99 Programs | |
Yes | |
10 sec. to 99 hr. 59 min. | |
68 x 72 x 37 cm (28.3 x 25.9 x 14.5 in.) | |
85 cm | |
120 V | |
50/60 Hz |
22,132 x g (4,347 x g with included rotor) | |
Yes | |
10 | |
S-4xUniversal | |
-11°C to +40°C | |
5910 Ri with Rotor | |
33.5 in. | |
109 kg | |
12 A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction