Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5804
The high-speed benchtop centrifuge Centrifuge 5804 is suitable for medium-throughput molecular biology applications.
$9365.00 - $10004.00
Specifications
Capacity | 250 mL |
---|---|
Max. Speed | 14,000 rpm |
Rotor Included | Yes |
Safety Features | Automatic Rotor Recognition and Imbalance Detection |
Voltage | 120 V |
Catalog Number | Mfr. No. | Rotor | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Rotor | Price | Quantity & Availability | |||||
05-414-125
|
Eppendorf™
022628034 |
A-4-44 |
Each for $9,365.00
|
|
|||||
05-414-127
|
Eppendorf™
022628214 |
F-34-6-38 |
Each for $10,004.00
|
|
|||||
Description
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
- Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
- High centrifugation speed of up to 20,913 x g (14,000 rpm)
- Centrifuge lid with soft-touch lid closure
- Low access height of 29 cm for easy loading and unloading of samples
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
Specifications
250 mL | |
Yes | |
120 V | |
50/60 Hz |
14,000 rpm | |
Automatic Rotor Recognition and Imbalance Detection | |
15 A |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title