Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5427 R
Centrifuge 5427 R - High capacity 48-place rotor significantly increases productivity to save you valuable time.
Supplier: Eppendorf™ 022620704
This item is not returnable.
View return policy
Description
- Rotor capacity: 48 x 1.5/2.0 mL, 12 x 5.0 mL; Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
- Max. speed: 25,001 x g (16,220 rpm)
- High capacity 48-place rotor significantly increases productivity to save you valuable time
- Soft touch one-finger closure for ergonomic operation
- Temperature range from -11°C to +40°C
- FastTemp function for quick pre-cooling of the centrifuge, e.g., from ∼23°C to 4°C in only 11 minutes
- ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximized energy savings and extended compressor life
- Built-in condensation drain to eliminate water accumulation
- Automatic rotor recognition and imbalance detection for maximized operational safety
Specifications
16,220 rpm | |
Centrifuge | |
Yes | |
50/60 Hz | |
FA-45-12-17 |
-11°C to +40°C | |
Rotary Knobs, Refrigerated, with Rotor | |
Soft Touch One-Finger Closure for Ergonomic Operation | |
120 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction