Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5425 PROMO
Centrifuge 5425 has a 24-place capacity and speed up to 21,330 x g. An ideal piece of equipment for modern labs ensuring optimal separation.
Supplier: Eppendorf™ 2231001016
This item is not returnable.
View return policy
Description
- Eppendorf™ QuickLock technology allows for fast and ergonomic locking of the rotor lid
- Increased software features (e.g. 10 acceleration and braking ramps, 3 program buttons, short function without continuous pressing of the key)
- Timer: 10 sec. to 9 hr. 59 min., Unlimited
- 1 to 2 min. can be set in increments of 10 sec.
- 2 to 10 min. can be set in increments of 30 sec.
- >10 min. can be set in increments of 1 min.
- Increased rotor program (5 mL rotor, swing-bucket rotor for PCR strips)
- OptiBowl™ design for quiet operation, even without a rotor lid
- Soft-touch one-finger lid closure for ergonomic operation
- Low noise level (<51 dBA) for a quiet work environment
- Average noise level of 45 dBA in the first 12 minutes and <51 dBA thereafter with Rotor FA-24x2
Specifications
24 x 1.5/2 mL, 10 x 5 mL | |
21,300 x g | |
<51 dBA | |
Microcentrifuge | |
24 x 39 x 24 cm (9.5 x 15.4 x 9.5 in.) | |
15.4 in. | |
280 W | |
2 Years | |
10/10 | |
34.3 lb. | |
Frontier | |
120 V |
15,060 rpm | |
LCD | |
UL, cUL | |
15 A | |
Keypad | |
39 cm | |
Yes | |
No | |
Direct | |
3 Programs | |
50/60 Hz | |
FA-24x2, for 24 x 1.5/2 mL Tubes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction