Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Deionized Water, Cenmed™
Click to view available options
Quantity:
3.7 L
Description
Compliance
Meets ASTM, CAP Type I, CAP Type II, NCCLS, CLSI, and USP
Specifications
pH | 5.8 to 7.5 |
Melting Point | 32°C |
Boiling Point | 212°C |
Solubility Information | Soluble |
Odor | None |
Vapor Pressure | 17.5mm at 20°C |
Quantity | 3.7 L |
Physical Form | Liquid |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction