Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cellucap Spunbonded Polypropylene Shoe Covers
Specifications
Product Type Specs | Shoe Covers |
---|---|
Material | Polypropylene |
Color | Blue |
Resistance | Fluid |
Sole Type | Non-skid |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
M28033
|
Cellucap
28033 |
X-Large |
Case of 150 for $96.00
|
N/A |
19-088-128
|
Cellucap
2803B |
Universal |
Case of 300 for $186.00
|
N/A |
Specifications
Shoe Covers | |
Blue | |
Non-skid |
Polypropylene | |
Fluid | |
Ideal for visitors, light duty applications or general purpose coverage |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title