Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cellucap Franklin™ Polypropylene Labcoats
Specifications
Material | Polypropylene |
---|---|
Color | White |
Closure Type | Snaps |
Cuff Style | Elastic |
No. of Pockets | 2 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-0881629
|
Cellucap
3326XL |
X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-088-1631
|
Cellucap
3326XXXL |
3X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-088-1632
|
Cellucap
3326XXXXL |
4X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-088-1633
|
Cellucap
3326XXXXXL |
5X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-088-1627
|
Cellucap
3326M |
Medium | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-088-1630
|
Cellucap
3326XXL |
2X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-088-1628
|
Cellucap
3326L |
Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Specifications
Polypropylene | |
Snaps | |
2 | |
112 cm |
White | |
Elastic | |
44 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title