Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cellucap Disposable Arm Guards
$111.00 - $187.00
Specifications
Color | White |
---|---|
Latex Free | Yes |
For Use With (Application) | Protects forearm in many applications |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
19-304-142
|
Cellucap
1804 |
Polypropylene |
Case of 200 for $111.00
|
|
19-304-141
|
Cellucap
1849S |
SMS |
Case of 200 for $150.00
|
|
19-304-143
|
Cellucap
1811 |
Breathable Barrier |
Case of 200 for $187.00
|
|
Specifications
White | |
Protects forearm in many applications | |
45.7 cm |
Yes | |
18 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title