Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLSTAR TC Treated Lo-Profile Cell Culture Flasks
Improved cell adhesion through physical surface treatment. Greiner Bio-One CELLSTAR TC Treated Lo-Profile Cell Culture Flasks is free of detectable DNase, RNase and human DNA.
Supplier: Greiner Bio-One 660175
Description
- Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
- Graduation on the side
- Canted neck style
- Standard screw cap and 0.2μm vented filter cap options available
Specifications
Red | |
550 mL | |
Canted | |
5 | |
Yes | |
Filter |
HDPE, PET Filter | |
Polystyrene | |
50 | |
Physical Surface Treatment | |
Sterile | |
175 cm2 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction