Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLSTAR 1536-well, Cell Culture-Treated, Flat-Bottom Microplate
Color: White; Sterility: Sterile; Lid: With Lid
$1246.00 - $3278.00
Specifications
Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic |
---|---|
Format | Standard |
Lid | With Lid |
Array | 32 x 48 |
Autoclavable | Not Autoclavable |
Catalog Number | Mfr. No. | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging | Price | Quantity & Availability | |||||
07-000-027
|
Greiner Bio-One
782080 |
1/Pk., 40/Cs. |
Case of 40 for $1,246.00
|
|
|||||
07-000-026
|
Greiner Bio-One
782093 |
15/Pk., 60/Cs. |
Case of 60 for $3,278.00
|
|
|||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Non-cytotoxic
- Alphanumeric well coding
- Rounded square well design
- Reduced wicking and bubbling
- With lid
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic | |
With Lid | |
Not Autoclavable | |
Polystyrene | |
3 to 10 μL | |
Cell Culture | |
-20°C to +60°C |
Standard | |
32 x 48 | |
White | |
1536 | |
Sterile | |
Rounded Square | |
128 x 85 x 10 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title