Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLSTAR 1536-well, Cell Culture-Treated, Flat-Bottom Microplate
Color:Clear; Sterility:Sterile; Lid:With Lid
Supplier: Greiner Bio-One 782180
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Non-cytotoxic
- Alphanumeric well coding
- Rounded square well design
- Reduced wicking and bubbling
- With lid
Specifications
Standard | |
32 x 48 | |
1/Pk., 32/Cs. | |
Cell Culture Plate | |
1536 | |
Sterile | |
6 to 12 μL | |
Yes | |
1 | |
-20°C to +60°C |
With Lid | |
Not Autoclavable | |
Clear | |
Polystyrene | |
3 to 10 μL | |
Cell Culture | |
Flat Bottom (F-well) | |
32 | |
Yes |
Safety and Handling
ShelfLife : 4 Years after month of production
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction