Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cellpath Black Diamond™ Disposable Pathology Knives
Well proven, safe alternative to re-sharpening autopsy knives. CellPath Black Diamond™ Disposable Pathology Knives come in a range of five sizes which have high quality Sheffield Stainless Steel double honed blade and molded handle with finger guard.
$256.00 - $386.00
Catalog Number | Mfr. No. | Product Type | Length (Metric) | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Length (Metric) | Length (English) | Price | Quantity & Availability | |||
22-222-040
|
Cellpath
CAA040101A |
Cartilage Knife | 10.16cm | 4 in. |
Pack of 10 for $256.00
|
|
22-222-041
|
Cellpath
CAA060101A |
Trimming Knife | 15.24cm | 6 in. |
Pack of 10 for $293.00
|
|
22-222-042
|
Cellpath
CAA080101A |
Macro Knife | 20.3cm | 8 in. |
Pack of 10 for $339.50
|
|
22-222-043
|
Cellpath
CAA100101A |
Lung Knife | 25.4cm | 10 in. |
Pack of 10 for $371.50
|
|
22-222-044
|
Cellpath
CAA120101A |
Brain Knife | 30.4cm | 12 in. |
Pack of 10 for $386.00
|
|
22-222-045
|
Cellpath
CAA990101A |
Assorted knives set (2 x each type/length) | Assorted lengths | Assorted lengths |
Pack of 10 for $339.50
|
|
Description
- Features Sheffield Stainless Steel double-honed blades
- Molded handle with finger guard for added safety
- Complete disposal of knife and handle eliminates problems of replacement blade fit and ensures contamination-free environment
- Available in five different types and lengths (cartilage, trimming, macro, lung and brain knives) to enable pathologist to easily select optimum size of knife for any purpose
- Supplied in packs of 10 or an assorted pack containing two knives of each type and length
Specifications
No | |
Sheffield Stainless Steel | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title