Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLMASTER Polystyrene Roller Bottles with Filter Cap

Click to view available options
Capacity (Metric):
2100 mL
2520 mL
No. per Case:
24
48

For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Roller Bottles with Filter Cap stable and transparent.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Optical clarity
  • Cell adhesion through
Bottle Surface Smooth
Capacity (Metric) 2100 mL
Color Clear
Diameter (English) 4.8 in.
For Use With (Application) Cell cuture
Material Polystyrene
No. per Case 48
No. per Pack 24
Sterility Sterile
Type Roller Bottle
Cell Growth Area 850cm2
Format Short form
Surface Treatment TC Treated
Closure Included Yes
Closure Type Filter Screw Cap
Diameter (Metric) 122 mm
Height (English) 10.6 in.
Height (Metric) 271 mm
Show More Show Less