Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene Filter Cap Roller Bottles – Short Form
Click to view available options
Capacity (Metric):
2125 mL
2550 mL
Cell Growth Area:
1700cm2
2125cm2
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed, co
Specifications
Bottle Surface | Ribbed |
Closure Type | Filter Screw Cap |
Diameter (Metric) | 122 mm |
Height (English) | 10.6 in. |
Height (Metric) | 271 mm |
Product Type | Roller Bottle |
Capacity (Metric) | 2125 mL |
Color | Clear |
Diameter (English) | 4.8 in. |
For Use With (Application) | Cell cuture |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title