Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cell Spreaders
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Nonbreakable and reusable polypropylene spreaders available in two sizes: 30 and 60mm bar widths
Specifications
Material | Polypropylene |
---|---|
Product Type | Cell Spreader |
Shape | Trianglular Spreader |
Catalog Number | Quantity | Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Quantity | Color | Sterility | Price | Quantity & Availability | ||||
S35815
![]() |
25 Pc. /Polybag, 4 bag/box,8 box/ctn | yellow | Non-sterile | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
S35817
![]() |
individually wrap, 800 pc. /ctn | Blue | Sterile | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
S35814
![]() |
25 Pc. /Polybag, 4 bag/box, 8 box/ctn | Blue | Non-sterile | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Use 30mm wide spreaders for prepared biplates; 60mm for 100 to 150mm prepared plates; Autoclavable
Specifications
Polypropylene | |
Cell Spreader | |
Trianglular Spreader |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title