Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ 96-Well, Non-Treated, Flat-Bottom Microplate
Color:Clear; Sterility:Sterile; Lid:With Lid
Supplier: Eppendorf™ 0030730011
Description
- Easy and fast well identification by contrast rich individual well ID and OptiTrack alphanumeric labeling
- Moat surrounding outer wells to prevent the “edge effect” when filled with liquid
- Chimney-well design enables filling of inter-well spaces of plate to level out well-to-well temperature shifts outside incubator
- Robust stacking performance by pronounced rims on plate lid
- Lid taps under plate for minimized surface contact and reduce risk of contamination
- Easy differentiation of lid and plate bottom due to a pronounced corrugation and wider sized base
- Pronounced ventilation gaps for optimized gas and temperature transfer when incubating in stacks
- Optimized microscopical performance due to enhanced planarity, reduction of meniscus and clarity of the material
- Available in 6, 12, 24, 48 and 96-Well format
Specifications
Standard | |
37 mm2 | |
Clear | |
96 | |
Sterile | |
0.2 mL | |
Yes | |
Yes |
With Lid | |
8 x 12 | |
Polystyrene | |
0.1 to 0.2 mL | |
Non-treated | |
Flat Bottom (F-well) | |
80 Plates | |
6.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction