Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Celestron™ Celestron Cometron 114AZ Telescope

Celestron’s Cometron 114AZ is designed for viewing all types of celestial objects. Features a parabolic mirror to capture the sharpest views of even dim comets. Ideal for even beginner stargazers.
Supplier: Celestron™ 21079
Includes: optical tube, tripod with altazimuth mount, accessory tray, red-dot finderscope, and TheSkyX DVD-ROM astronomy software.
Description
- Quality optical design--parabolic mirror provides sharp image and eliminates spherical aberration
- Fast focal ratio offers a wide field of view, perfect for observing comets, star clusters, galaxies and more
- No-tool setup means you are up and observing in no time
- Lightweight and portable, a great grab-and-go telescope
- Large aperture collects more light and provides more detail
Warranty and Services
2 Year Limited warranty
Specifications
8.4 lb. | |
114 mm | |
21079 | |
StarPointer Red Dot Finder, and 2 kellner eyepieces (10mm & 20mm). | |
Manual | |
Telescope | |
Aluminum with SiO2 | |
3.95 |
No | |
3.81 kg | |
Kellner | |
Celestial viewing | |
Newtonian Reflector | |
2 Years | |
Tripod | |
265x |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title