Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metrex CaviWipes
Ready-to-use disinfecting wipes pre-saturated with CaviCide low alcohol/quat-based disinfectant.
$161.90 - $193.60
Specifications
Product Type | Disinfectant Wipes |
---|---|
Length (English) | 5.125 in. |
Length (Metric) | 13 cm |
Width (English) | 7.25 in. |
Width (Metric) | 18 cm |
Catalog Number | Mfr. No. | Packaging Quantity | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Quantity | Dimensions (L x W) | Price | Quantity & Availability | ||||
22-998-812
|
Metrex
131150 |
65 Wipes/Canister | 9 x 12 in. |
Case of 12 for $193.60
|
|
||||
22-998-814
|
Metrex
131100 |
160 Wipes/Canister | 6 x 6.75 in. |
Case of 12 for $161.90
|
|
||||
22-998-807
|
Metrex
101090 |
220 Wipes/Canister | 6 x 6.75 in. |
Case of 12 for $188.40
|
|
||||
Description
- Proven effective against SARS-CoV-2 on hard, non-porous surfaces
- EPA List N Compliant
- Kills TB in 3 Minutes
- Kills MRSA, HIV-1, and HCV in 2 Minutes
- Towelettes impregnanted with CaviCide solution
Specifications
Disinfectant Wipes | |
13 cm | |
18 cm | |
Canister | |
Hard, non-porous surfaces |
5.125 in. | |
7.25 in. | |
Non-woven | |
Single-use | |
CaviCide Low-alcohol/quat |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title