Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metrex CaviWipes 2.0
With efficacy claims against 60 pathogens, CaviWipes 2.0 is optimized to meet your needs today and in the future by fully qualifying for the EPA's rigorous Emerging Viral Pathogen Claim, and is on EPA List Q.
$183.30 - $219.50
Specifications
Product Type | Disinfectant Wipe |
---|---|
Sterility | Non-sterile |
pH Range | 6.5 to 8.5 |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
22-998-810
|
Metrex
141150 |
9 in. | 12 in. |
Case of 12 for $219.50
|
|
||||
22-998-811
|
Metrex
141100 |
6 in. | 6.75 in. |
Case of 12 for $183.30
|
|
||||
Description
- Enhanced Efficacy Claims: 60 Pathogens-Effective against over 60 pathogens including SARS-CoV-2, Candida auris and 11 MDROs (Multidrug Resistant Organisms), for added confidence in preventing healthcare-associated infections
- 2-Minute Contact Time: 2-minute universal contact time for bacteria, viruses, and pathogenic fungi
- 1-Step Wipe: 1-step cleaning/disinfecting
- Excellent Material Compatibility: Similar to CaviWipes™ original formula, compatible with hard, non-porous surfaces commonly used in clinical settings
- Fully Qualified for the Emerging Viral Pathogen Claim: Qualifies for the EPA's Emerging Viral Pathogens claim for all virus types (enveloped, large and small nonenveloped viruses) to meet current and potentially future infection prevention needs.
Specifications
Disinfectant Wipe | |
Non-sterile | |
6.5 to 8.5 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title