Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Fisher Science Education™ Bio-Fresh™ specimens are fixed in formaldehyde, rinsed and packaged in Bio-Fresh solution
- Fisher-Free™ specimens are 100% formaldehyde free — fixed and held in a nontoxic solution
- Plastic bags and ID tags included with each specimen
- Specimens are obtained using humane and socially acceptable procedures
- Unconditional warranty
Proper lab techniques, along with rinsing the specimen and using our Fisher Science Education Bio-Fresh spray, reduce odor effectively without compromising the specimen's useful life.
Order Info
- INJECTION KEY
- Plain: Circulatory system not injected with colors
- Single: Arteries injected with red latex
- Double: Arteries red, veins blue
- Triple: Arteries red, veins blue and hepatic portal veins yellow
Specifications
Cat | |
Triple | |
35.56 to 45.72 cm | |
1/Pk. |
Bio-Fresh™ | |
14 to 18 in. | |
Plastic bags, ID tags |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction