Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cats, Bio-Fresh™
Felix domesticus.
Supplier: Ranaco Corporation 140.1036.1
Description
- Fisher Science Education™ Bio-Fresh™ specimens are fixed in formaldehyde, rinsed and packaged in Bio-Fresh solution
- Fisher-Free™ specimens are 100% formaldehyde free — fixed and held in a nontoxic solution
- Plastic bags and ID tags included with each specimen
- Specimens are obtained using humane and socially acceptable procedures
- Unconditional warranty
Proper lab techniques, along with rinsing the specimen and using our Fisher Science Education Bio-Fresh spray, reduce odor effectively without compromising the specimen's useful life.
Order Info
INJECTION KEY
Plain: Circulatory system not injected with colors
Single: Arteries injected with red latex
Double: Arteries red, veins blue
Triple: Arteries red, veins blue and hepatic portal veins yellow
Specifications
Cat | |
Plain | |
35.56 to 45.72 cm | |
1/Pk. |
Bio-Fresh™ | |
14 to 18 in. | |
Plastic bags, ID tags |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction