Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Protozoan Mixture
Protozoan species vary greatly in size.
Supplier: Carolina Biological Supply 131934
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Includes: A single culture containing:
- Amoeba
- Paramecium
- Chilomonas
- Stentor
- Euglena
- Volvox
- Materials for a class of 30 students
Description
- Six species of protozoa in a single 2 oz. jar
Specifications
Jar | |
Ea. | |
Class of 30 students |
20°C to 22°C | |
Amoeba, Paramecium, Chilomonas, Stentor, Euglena and Volvox | |
Protozoa Mixture |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction