Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Pond Mixture
Great for demonstrating how ecosystems thrive.
Supplier: Carolina Biological Supply 132060
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Includes:
- A single culture containing: Volvox; Hydra; Planaria or Daphnia; Diatoms; and unicellular plants
- Materials for a class of 30 students
Description
- Four species in a single 2 oz. jar
Specifications
Great for demonstrating ecosystems thrive. | |
20°C to 22°C | |
A single culture containing Volvox, Hydra, Planaria or Daphnia, Diatoms and many unicellular plants | |
Pond Mixture |
Jar | |
Ea. | |
Class of 30 students |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction