Learn More
Carolina™ Painted Lady Culture Medium
A unique innovation, this culture medium provides all the ready-to-use nutrition your caterpillars require to grow.
Supplier: Carolina Biological Supply 144040
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Description
There is no food to mix. Simply divide the medium into smaller containers, such as the Culture Cup Set (S07711). Caterpillars will eat the culture medium supplied in each culture vessel. One cup of medium feeds 33 larvae; two cups feed up to 75 larvae.
- Two cups
- Each cup contains 8 oz. of medium
- Includes instructions
Note: Culture cups not included; refrigerate medium for up to two weeks.
Specifications
This culture medium provides all the ready-to-use nutrition your caterpillarss require to grow. | |
2/Container | |
Painted Lady Butterfly Culture Medium |
22°C to 25°C | |
Two cups, each cup contains 8 oz. of medium, with instructions |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.