Learn More
Carolina™ Individual Ciliate Cultures
Most ciliates are heterotrophs, feeding on smaller organisms, such as bacteria and algae.
Supplier: Carolina Biological Supply 131430
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Description
Note: To ensure you order enough living materials for the number of students in your class, order 1 culture for up to 30 students, 2 cultures for 31 to 60 students, 3 cultures for 61 to 90 students, etc.
Specifications
Jar | |
Ea. | |
Dropping pipet, appropriate medium | |
Carolina™ Springwater and Wheat Seed | |
22°C |
20°C to 22°C | |
Blepharisma | |
Class of 30 students | |
Blepharisma |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.