Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Hydra
An underwater wonder!
Specifications
Packaging | Jar |
---|---|
Storage Requirements | 21°C |
Quantity | Ea. |
Sufficient For | Class of 30 students |
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S07265ND
|
Carolina Biological Supply
132800 |
Hydra | N/A | N/A | |||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
Description
Generally, the brown hydra species shipped is Hydra littoralis. Specimens are freshly collected to ensure maximum natural size and optimum physiological condition.
- Easily maintained in a freshwater aquarium
- For a class of 30 students
- Needs no filtration or aeration system
- Reproduces rapidly when fed daily
Specifications
Jar | |
21°C | |
Ea. | |
Class of 30 students |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title