Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ CR100™ Sterile Latex Powder Free Cleanroom Gloves
Click to view available options
Size 5.5
Description
- Recommended for ISO 4/Class 10 or higher
- Length 12 in.
- Nominal finger thickness 8 mil
- Clean-processed and chlorinated
- Sterile, powder free
- Made with natural rubber latex
- Exclusive hand molds with independent thumb design allow for natural fit and movement that helps reduce hand fatigue
Specifications
Certifications/Compliance | ISO 13485, ASTM D5712 |
Cleanroom Class | Class 10 (ISO 4) |
Latex Free | No |
Material | Polyisoprene |
Powdered | Powder Free |
Size | 5.5 |
Sterility | Sterile |
Thickness (English) | 7.5 mil |
Model | 2Y1640 |
Length (English) | 12 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction