Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Carboy with Stopcock PROMO
Click to view available options
Carboy with Stopcock; Capacity: 20 L
Description
- Includes preassembled, leak-proof stopcock
- Threads should be totally disengaged before autoclaving
- Stopcock and lid are not autoclavable
Specifications
Product Type | Carboy with Stopcock |
Capacity (English) | 5.3 gal. |
Closure Material | Polypropylene |
Closure Type | Leakproof Stopcock |
Diameter (English) Outer | 11.8 in. |
Diameter (Metric) Outer | 300 mm |
Capacity (Metric) | 20 L |
Material | Polypropylene |
Disposable | Reusable |
For Use With (Application) | Storing and Dispensing Various Laboratory Chemicals or Solutions |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction