Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Carbotrap™ 202 Thermal Desorption Tubes
Suitable for use with Air Monitoring
$1526.00 - $1540.00
Specifications
Diameter (English) Outer | 1/4 in. |
---|---|
Overall Length (English) | 3.5 in. |
Product Line | Carbotrap |
Type | Thermal Desorption Tube |
For Use With (Application) | Suitable for Air Monitoring (Compounds: C5-C20) |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
11-100-6696
|
MilliporeSigma™ Supelco™
20083U |
Pre-conditioned |
Each for $1,526.00
|
|
|||||
11-100-6682
|
MilliporeSigma™ Supelco™
29745U |
Pre-conditioned/Sealed with Brass Endcaps |
Each for $1,540.00
|
|
|||||
Specifications
1/4 in. | |
Carbotrap | |
Suitable for Air Monitoring (Compounds: C5-C20) | |
Stainless Steel | |
10/Pk. |
3.5 in. | |
Thermal Desorption Tube | |
PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments | |
Carbopack™ C Graphitized Carbon Black (GCB), Carbopack™ Graphitized Carbon Black (GCB), Carbotrap™ 202 |
Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'