Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-Sala™ Fixed I-Beam Anchor
Easily adjustable in any orientation or direction
$988.45 - $1079.08
Specifications
Certifications/Compliance | OSHA, ANSI, ANSI Z359 |
---|---|
Product Type | Fixed beam anchor |
Includes | D-ring |
Strength | 5000 lbf. |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
19-066-851
|
3M™
7100241958 |
2.5 to 24 W x 1.5 in. Thick beam flange |
Each for $1,079.08
|
|
|||||
19-066-850
|
3M™
7100207456 |
2.5 to 18 W x 1.5 in. Thick beam flange |
Each for $988.45
|
|
|||||
Description
- Anchor is easily installed by sliding the adjustable hook-end sown to the flange and securing a pin
- Installs in seconds to the beam structure
- Built-in adjustment handle for final tightening
- Attach it to the beam structure in any orientation or direction for added versatility
- 2268 kg (5000 lb.) maximum strength in any direction
- Temporarily fixed
- With D ring
- Provides economical flexibility
Compliance
Meets OSHA 1910.66 and OSHA 1926.502; ANSI™ A10.32 and ANSI Z359.1 requirements.
Specifications
OSHA, ANSI, ANSI Z359 | |
Fixed beam anchor | |
D-ring | |
5000 lbf. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title