Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Canvas Door Display Cabinet
This unique storage cabinet offers plenty of storage space without losing any display area
Supplier: Diversified Spaces™ 3594822M
Description
- The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- 48 x 22 x 84 in.
- Constructed of solid maple and maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Doors are framed and covered with a black canvas mesh for the ability to hang artwork or posters
- Limited Lifetime Warranty
- Made in the U.S.A.
- Shelves are 1 in. thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
- Unit has two fixed and four adjustable shelves
Specifications
Display Cabinet | |
Maple | |
Locks | |
55 cm | |
2.1 m | |
171.0 kg | |
1.21 m |
Storage/Science classrooms | |
SEFA, Mas Certified Green | |
Limited lifetime | |
Chemical Resistant, Earth-friendly UV | |
377 lb. | |
48 in. | |
Maple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction