Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cancer Diagnostics, Inc.™ Squeezable Tissue Marking Dyes
![SDP](/content/dam/fishersci/glyphs/sdp.png)
For margin marking
$98.00 - $254.00
Specifications
Product Type | Tissue Marking Dye |
---|---|
Formulation | Isopropyl Alcohol 400ppm, Ammonia 35ppm |
Form | Liquid |
Catalog Number | Mfr. No. | Color | Product Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | Quantity | Price | Quantity & Availability | |||
22-500-024
![]() |
Cancer Diagnostics, Inc.™
MD1001 |
Black | Tissue Marking Dye | 15 Pack |
Pack of 15 for $197.00
|
|
|||
22-500-025
![]() |
Cancer Diagnostics, Inc.™
MD1002 |
Blue | Tissue Marking Dye | 15 Pack |
Pack of 15 for $197.00
|
|
|||
22-500-027
![]() |
Cancer Diagnostics, Inc.™
MD1004 |
Red | Tissue Marking Dye | 15 Pack |
Pack of 15 for $103.00
|
|
|||
22-500-026
![]() |
Cancer Diagnostics, Inc.™
MD1003 |
Green | Tissue Marking Dye | 15 Pack |
Pack of 15 for $197.00
|
|
|||
22-500-028
![]() |
Cancer Diagnostics, Inc.™
MD1005 |
Yellow | Tissue Marking Dye | 15 Pack |
Pack of 15 for $197.00
|
|
|||
22-500-029
![]() |
Cancer Diagnostics, Inc.™
MD1006 |
Orange | Tissue Marking Dye | 15 Pack |
Pack of 15 for $98.00
|
|
|||
22-500-030
![]() |
Cancer Diagnostics, Inc.™
MD2000 |
Green, Black, Red, Yellow, Blue, Orange | Tissue Marking Dye | Ea. |
Pack of 18 for $237.00
|
|
|||
22-500-467
![]() |
Cancer Diagnostics, Inc.™
MD3000 |
Green, Black, Red, Yellow, Blue, Orange, Violet | Tissue Marking Dye | Ea. |
Each for $254.00
|
|
|||
Description
- Allow precise dispensing and are easy to see after tissue processing
- Extremely efficient—no drying out, no mess
- Available in dispenser boxes with 15 squeezers, or kits with three squeezers each of six or seven dye colors in a holding tray
- Each 4mL squeezer includes a cap for recapping
Specifications
Tissue Marking Dye | |
Isopropyl Alcohol 400ppm, Ammonia 35ppm | |
Liquid |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title