Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Cable Ties (40lb, 180N) UL Listed TYPE 21
3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.
Supplier: 3M™ 7000133456
Description
- Self-locking head assures locking in any position
- Secure wire bundles and harness components quickly
- Withstands a wide temperature range of -40 to 185 degrees F (-40 to 85 degrees C)
- Bind the bundle of wires or cables easily
- Curved tip allows for faster threading and installation
- Black ties offer UV resistance
- 3M Catalog# CT8BK40-C, CT8BK40-M, CT8NT40-C, CT8NT40-M
Specifications
Intermediate Cable Tie | |
Indoor use | |
1000/Cs. | |
40 lb. | |
8.9 x 0.142 in. | |
226 mm | |
3.6 mm |
CT8NT40-C | |
Natural | |
Nylon 6/6 | |
8.1 to 39.4 mm | |
8.9 in. | |
0.142 in. | |
0.05 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction