Learn More
Avon Protection C50 First Responder Kit
Kit includes mask, filters, carrier and outserts. CBRN C50 full face mask provides protection for first responders, correctional officers, specialist law enforcement and counter terrorism operations.
Specifications
ANSI Standard | ANSI Z87.1 |
---|---|
Certifications (EN 136) | Class 1 |
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Certifications (OSHA) | OSHA 29 CFR Part 1920.134 |
Connection Type | Threaded |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
18-000-112
|
Avon Protection
70501556 |
Medium | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | |||||
Description
- Provide operational flexibility, improved communications and longer-lasting comfort while countering multiple threat scenarios CBRN agents, toxic industrial chemicals and toxic industrial materials
- NIOSH CBRN APR Standard Cap1 approved when outfitted with an approved CBRN filter. Responder Kit has been specifically developed with the help of industry experts to provide a total CBRN respiratory solution for the end-user
- Ideal for First Responders, Corrections Officers, Specialist Law Enforcement, Counter Terrorism Operations
Specifications
ANSI Z87.1 | |
NIOSH 42 CFR Part 84 | |
Threaded | |
Chlorobutyl Rubber, Silicone | |
Chlorobutyl, Silicone | |
Mask, filters, carrier and outserts | |
No |
Class 1 | |
OSHA 29 CFR Part 1920.134 | |
Black | |
Gas Mask Respirator | |
First responders, correctional officers, specialist law enforcement and counter terrorism operations | |
Yes | |
6-point |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.