Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MedOne C-Chip™ Disposable Hemacytometers
A significant improvement over conventional glass hemacytometers.
$42.87 - $313.82
Specifications
Product Type | Hemacytometer |
---|---|
Disposable | Single-use |
Material | Plastic |
Height (English) | 0.062 in. |
Height (Metric) | 0.16 cm |
Catalog Number | Mfr. No. | Grid Type | Quantity | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Grid Type | Quantity | Capacity (Metric) | Price | Quantity & Availability | |||
22-600-118
|
MedOne
DHCB022 |
Burker-Turk | 20/Pk. | 10 μL |
Pack of 20 for $42.87
|
|
|||
22-600-117
|
MedOne
DHCB025 |
Burker-Turk | 50/Pk. | 10 μL |
Pack of 50 for $107.19
|
|
|||
22-600-116
|
MedOne
DHCF012 |
Fuchs-Rosenthal | 20/Pk. | 20 μL |
Pack of 20 for $42.87
|
|
|||
22-600-115
|
MedOne
DHCF015 |
Fuchs-Rosenthal | 50/Pk. | 20 μL |
Pack of 50 for $107.19
|
|
|||
22-600-114
|
MedOne
DHCN012 |
Neubauer Improved | 20/Pk. | 10 μL |
Pack of 20 for $102.00
|
|
|||
22-600-113
|
MedOne
DHCN015 |
Neubauer Improved | 50/Pk. | 10 μL |
Pack of 50 for $241.00
|
|
|||
22-600-112
|
MedOne
DHCS022 |
Semen Test | 20/Pk. | 3 μL |
Pack of 20 for $125.53
|
|
|||
22-600-111
|
MedOne
DHCS025 |
Semen Test | 50/Pk. | 3 μL |
Pack of 50 for $313.82
|
|
|||
Description
- Guarantee repeatability and reliability with complete quality control
- Two closed, exact 100 μm high chambers do not require a coverslip
- Eliminate the tedious washing step
- Reduce exposure to infectious sample and contamination
- Very light yet strong plastic
Specifications
Hemacytometer | |
Plastic | |
0.16 cm | |
7.5 cm | |
2.5 cm |
Single-use | |
0.062 in. | |
2.95 in. | |
1 in. | |
Cell Counting |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title