Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Burrell Scientific Wrist Action™ Shaker-Magnum™ Laboratory Shakers
Designed to maintain constant swirling action as long as required for almost any laboratory application
$14018.00 - $14803.00
Specifications
Oscillation | 0 to 600 Oscillations/min. |
---|---|
Voltage | 100/240 V |
Product Type | Laboratory Shaker |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Model | No. of Positions | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | No. of Positions | Weight (Metric) | Price | Quantity & Availability | |||
14-400-138
|
Burrell Scientific
0757900445 |
100-AA | 4 | 66.6 kg |
Each for $14,018.00
|
|
14-400-139
|
Burrell Scientific
0757900845 |
100-BB | 8 | 67.5 kg |
Each for $14,803.00
|
|
Description
- Industrial bench top shakers
- Digital variable speed with timer
- Material: Aluminum and steel
- Max tested Load at 13.6kg (30 lb.)
- Color: Silver and black
Warranty and Services
One Year
Specifications
0 to 600 Oscillations/min. | |
100/240 V | |
Laboratory Shaker | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title