Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class B Burettes with Straight Bore Glass Stopcock
Burettes offering an affordable alternative for laboratory use.
Supplier: United Scientific™ BR212450
Description
- Burettes are made from the highest quality accurate bore tubing to provide a high degree of accuracy, reliability, and durability
- Amber graduations
- Includes a straight bore glass stopcock
- Accuracy as per Class B
Specifications
Autoclavable | |
50 mL | |
0.1 mL | |
Glass | |
Straight Bore | |
±0.1 mL | |
Straight Bore Buret |
Clear | |
Borosilicate Glass (3.3) | |
Burette | |
White | |
Glass | |
12 Months | |
Class B |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction