Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ V10 Series Starter Hose Kits
Kit includes one V10 starter hose with female quick-disconnect coupler on one end and standard female hose thread on the other.
$200.00 - $346.00
Specifications
Product Type | Hose Kit |
---|---|
Includes | V10 starter hose, female quick-disconnect coupler, standard female hose thread, V13 hose-to-pipe adaptor |
Catalog Number | Mfr. No. | Color | Length (English) | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Connection Type | Price | Quantity & Availability | |||
18-998-078
|
Bullard™
46913 |
Black | 25 ft. | Schrader, Steel quick-disconnect Coupler |
Each for $221.00
|
|
|||
18-998-075
|
Bullard™
46915 |
Black | 25 ft. | Snap-Tite, Steel quick-disconnect Coupler |
Each for $221.00
|
|
|||
18-998-076
|
Bullard™
46916 |
Green | 25 ft. | Snap-Tite, Interchange Coupler |
Each for $200.00
|
|
|||
18-998-077
|
Bullard™
46917 |
Green | 50 ft. | Snap-Tite, Steel quick-disconnect Coupler |
Each for $346.00
|
|
|||
Description
- Connect the respirator’s breathing tube fitting to the female quick disconnect coupler
- choose from differet hose lengths and quick disconnect coupler options
- Extension hose kit includes:
- One V10 extension hose with female fittings on both ends
- One V11 3/8” hose-to-3/8” hose adaptor
- One V13 3/8” hose-to-3/8” pipe adaptor
Specifications
Hose Kit | |
V10 starter hose, female quick-disconnect coupler, standard female hose thread, V13 hose-to-pipe adaptor |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title