Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Portable Clean Air Boxes (CAB), One or Two Worker Systems
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Portable clean air boxes equipped with independent regulators offer 3-stage filtration with carbon monoxide (CO) monitoring to provide workers with Grade D breathing air.
$4941.00 - $4993.00
Specifications
Color | Yellow |
---|---|
Flow Rate | 30 cfm |
For Use With (Equipment) | CAB 30 cfm Breathing Air Filtration System |
Material | Polycarbonate |
Holds | 1 to 2 workers |
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
19-100-616
![]() |
Bullard™
CAB30IRSN |
Snap-Tite™ outlet couplings |
Each for $4,941.00
|
|
|||||
19-100-617
![]() |
Bullard™
CAB30IRSS |
Stainless Steel Hansen Outlet Couplings |
Each for $4,993.00
|
|
|||||
Description
Design
- Independent regulators ensure each worker has the proper air flow
- Automatic condensate drains extend filter element life
- Rugged construction for harsh work environments
- Three stages of filtration remove oil, water, particulate, oil vapor and odors.
- First stage removes 95% of solid contaminants and bulk liquids from the breathing air, down to five microns, prolonging the life of the second and third stage elements
- Second stage removes extremely fine oil mists down to .01μ; maximum remaining filter efficiency is 99.9998%
- Third stage removes unpleasant oil and hydrocarbon vapors and odors from the air; Maximum remaining oil content is 0.003 ppm by weight; filter efficiency is 99.9998%
- Auto calibration takes approximately 90 seconds and requires no tools
- High intensity 90 dB alarm remote capable with strobe
- Visual display with Internal LCD and External LEDs
- Self-contained
- Filter change indicators visually alerts the operator to replace element
- Replacement filters compatible with other brands of filtration panels
- 70+ hours of operation on 8-AA batteries
- 110VAC power cord included
Compliance
OSHA Compliance
Warranty and Services
One-year limited warranty
Specifications
Yellow | |
CAB 30 cfm Breathing Air Filtration System | |
1 to 2 workers | |
16 lb. | |
Portable Clean Air Box |
30 cfm | |
Polycarbonate | |
Independent regulators, pelican™ case, 3-stage filtration, visual filter change indicators, co monitor with auto calibration, audible and visual alarms for high co and low battery, 6 ft. 110 V Power Cord | |
7.26 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title