Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Classic Series C33 Hard Hats
Hard hat equipped with a wide-profile shell that offers additional protection from sun, glare, and splashes in industrial applications.
Supplier: Bullard™ 33BKR
View more versions of this product
Safety Services Available
Overview
PPE Assessments
Logo/Customization
Description
- Hat style helps protect against splash, glare and sun exposure
- The 6-point suspension system provides a comfortable, secure fit and allows for the distribution of energy over three crossed straps attached at 6 points
- Pinlock suspension
- Incremental sizing of 0.0625 in. (5 mm) hat size makes a secure fit easy
- Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
- Size adjustments allow the headband to be centered inside the shell for better balance and comfort
- Ratchet suspension
- Can be adjusted between hat sizes 6.5 to 8 in.
- Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
- Wide 1 in. crown straps provide more comfort and helps the suspension system absorb energy
- The round, wide crown area allows for good ventilation
- Replaceable cotton brow pad is comfortable and cools by pulling moisture away from the skin
- Pad print capability in up to eight different locations on the hat - logos may have up to six colors per location
Compliance
Meet ANSI™/ISEA Z89.1-2003 Type I, Class G and E requirements.
Specifications
ANSI/ISEA Z89.1 Type I, Class E and G , CSA Z94.1, Type 1, Class E and G | |
325 x 280 x 150 mm | |
HDPE | |
Standard |
Black | |
Nylon straps, vertical adjustment keys, cotton brow pad | |
Hard Hat | |
6-Point Ratchet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction