Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Buchner Table-Top Funnels

Table-Top Funnel constructed of polyethylene is designed to filter large volumes quickly.
$539.00
Specifications
Diameter (Metric)Top | 26 cm |
---|---|
Height (Metric) | 12.7 cm |
Quantity | 1/Pk, 1/Cs |
Diameter (English)Top | 10.25 in. |
Length (English) Overall | 8 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
S80749
![]() |
Bel-Art™
H146253510 |
Medium Porosity Fixed Plate |
Each for $539.00
|
|
S80750
![]() |
Bel-Art™
H146263510 |
Medium Porosity Removable Plate |
Each for $539.00
|
|
S80751
![]() |
Bel-Art™
H146270000 |
Perforated Fixed Plate |
Each for $539.00
|
|
S80752
![]() |
Bel-Art™
H146271260 |
Perforated Removable Plate |
Each for $539.00
|
|
Description
- Removable hose barbed connector accepts 12.7 mm tube and threads into 0.75 in. NPT bung on the funnel
- Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid
- Fritware™ Porous Filter Plates available in medium or coarse
- Fixed or removable Perforated Filter Plates are made of 4.8 mm thick HDPE
- Perforated Filter Plates available in fixed or removable
Specifications
26 cm | |
1/Pk, 1/Cs | |
8 in. | |
5 in. |
12.7 cm | |
10.25 in. | |
20.3 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title