Learn More
BUCHI Evaporating Flasks for Rotary Evaporators
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.
Supplier: BUCHI 000440
Description
- Pear shaped high-performance flasks for rotary evaporators
- Exclusive use of DURAN™ borosilicate glass 3.3
- High chemical resistance against acids, alkalis, and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes ranging from 50 mL to 3000 mL
- Available uncoated or with P+G coating
Specifications
Borosilicate Glass (3.3) | |
Solvent Distillation | |
Uncoated | |
24/40 | |
1000 mL |
Evaporating Flask | |
Rotary Evaporators | |
Pear | |
60°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.