Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BTX™ Microslides for Electrofusion Chambers
Microslides for Electrofusion Chambers allow alignment and fusion to be observed under a microscope.
Supplier: BTX™ 450104
Description
- Allow alignment and fusion to be observed under a microscope
- Microslide 450 has two stainless steel tubes mounted on a glass slide and generates a divergent field
- Microslide 453 has two stainless steel bars that can be set apart at 3.2 or 10 mm gaps to provide homogenous fields
Specifications
Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion | |
Glass chamber, Stainless Steel electrode | |
Round Wire Electrodes | |
Glass Microslides with round wire electrodes, 1.0 mm gap, 40 μl, Pkg/10 | |
0.039 in. | |
40 μL | |
Max 500V | |
Digital User |
ECM 830, Gemini X2, ECM 2001 Generator | |
Color | |
Divergent | |
10 Pk. | |
1 mm | |
Non-sterile | |
Banana Plug to Micrograbber | |
Square Wave |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction