Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Brown Paper for Science Kits
Consumables for use with multiple projects or in science kits.
$1.00
Specifications
Product Type | Paper |
---|---|
Color | Brown |
Material | Paper |
For Use With (Application) | For multiple projects or in a science kit |
Catalog Number | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||||
S05175
|
5.25 x 5.25 in. (13.5 x 13.5 cm) | 100/Pk. |
Pack of 100
for $1.00
Save 70% Reg : |
|
|||||
Specifications
Paper | |
Brown | |
Paper | |
For multiple projects or in a science kit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title