Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tian's International Inc. Breathable Cleanroom Hood
Click to view available options
White
Description
- Low lint
- Full coverage
- Elastic face opening can be worn with a full face, or partial opening
- Elastic neck closure
- Non-woven, cloth-like fabric is comfortable to wear
- Individually inspected for sizing, stitching, and workmanship
Specifications
Product Type | Cleanroom Hood |
Size | Universal |
Material | Spunbond Polypropylene |
Color | White |
Closure Type | Elastic |
Disposable | Single-use |
Latex Free | Yes |
Model | 416550 |
Seam Type | Serged |
Sterility | Non-sterile |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction