Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ BIO-CERT™ RNase-, DNase, DNA-free Microcentrifuge Tubes
Manufactured from virgin polypropylene. BIO-CERT™ RNase, DNase, DNA-Free Microcentrifuge Tubes are highly translucent and free from flash, air bubbles, and streaks. Fit most common rotors and may be spun up to 30,000 RCF. Flat snap caps form a tight, leak-free, easy-open seal with consistent thickness for trouble-free piercing.
Supplier: BrandTech™ BRAND™ 780400
Description
Manufactured from virgin polypropylene, these highly translucent tubes are free from flash, air bubbles, and streaks.- Fit most common rotors and may be spun up to 30,000 RCF (g) (10,000 x g for 0.5mL; 20,000 x g for 1.5mL; 30,000 x g for 1.5mL and 2.0mL with lid closure at 20°C for 20 min).
- Caps form a tight, leak-free seal that is easy to open, even when wearing gloves, and are flat with consistent thickness for trouble-free piercing.
- Tubes have uniform wall thickness for consistent, repeatable results.
- Subdivisions for approximate volume determination.
- Autoclavable at 120°C (2bar), according to DIN EN 285.
- BIO-CERT™ sterile, endotoxin-, RNase-, ATP-, and DNA-free microcentrifuge tubes are available for critical applications.
Specifications
Microcentrifuge Tube | |
Polypropylene | |
Clear | |
Tube | |
1.5mL | |
BIO-CERT™ |
20,000 RCF | |
Yes | |
Polypropylene | |
Centrifuge | |
Sterile | |
Flat Snap Cap |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction